Beli grip pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Locking Pliers (Tang Buaya)Deskripsi:- Maximum Jaw opening (mm) SG225. SG250K - Four-step adjustment of the gripping enables speedy setting to a target work size. - Unique grip opening position switching enables precise tight gripping. - Jaws open instantly by pressing the lever.
- FATOOLS Locking Pliers Straight Jaw (Tang Buaya)atribut:
- Size (inch): 10
- Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)Deskripsi:Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitorsatribut:
- Volume Resistivity (ohm.cm): 1.0x1014 or more
- Withstand Voltage: Before aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
- Construction: Single layer
- Shrink Completion Temperature (°C): 90
- Shrinkage Factor (%): Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
- Characteristic: Flame retardant, flexible, insulating
- Color: Black
- Conformity Standard: Compliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
- Continuous Operating Temperature (°C): -55 to 125
- Dielectric Breakdown Voltage (kV): Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
- Elongation (%): Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
- Material: Electron beam crosslinked soft flame retardant polyolefin resin
- Ratio: 2:01
- Shrink Temperature: 90 degrees Celsius or higher
- Tensile Strength (MPa): Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)
- Kennedy Strt Jaw Bi-Material Handle Grip Wrench (Tang Buaya Lurus)Deskripsi:Rolled chrome vanadium steel bodies, drop-forged hardened steel jaws with corrosion-resistant bright nickel coating. The dual material handle design allows the user to apply the greatest force with the minimum amount of effort. The jaw opening and clamping pressure can be adjusted with the knurled head screw, fitted with wire spring to ensure efficient opening of the jaws. The locking mechanism holds the wrench in place once adjusted, leaving both hands free. > Heavy Duty Construction. > New Comfort Grip. > Locks Securly > Quick Release Leveratribut:
- Handle Type: Comfort Grip
- Jaw Style: Straight
- Jaw Width (mm): 10
- SUPER TOOL Locking Pliers (Tang Buaya)atribut:
- Finishing Material: Special Steel
- TEKIRO Locking Pliers (Tang Buaya)Deskripsi:TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.atribut:
- Dimension 3 (mm): 12
- TEKIRO File Set (Set Kikir)Deskripsi:TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
- IRWIN VISE-GRIP Locking Pliers Set (Tang Buaya)Deskripsi:These pliers sets include multiple pairs of locking pliers in various sizes or jaw styles.
- Kennedy Long Nose Locking PliersDeskripsi:Long Nose Specially designed with long slim jaws to enable access to restricted areas. With quick release. Rolled chrome vanadium steel bodies, drop forged hardened steel jaws with corrosion-resistant bright nickel coating. The jaw opening and clamping pressure can be adjusted with the knurled head screw, fitted with wire spring to ensure efficient opening of the jaws. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.atribut:
- Material: Chrome Vanadium Steel
- Handle Type: Ergonomic
- Jaw Style: Straight
- INGCO Straight Jaw PlierDeskripsi:INGCO Straight Jaw Plier (10inch Cr-V) // Tang Buaya Jepit Kaliperatribut:
- Size (inch): 10
- Material: Cr-V
- Deli Long Nose Locking Pliersatribut:
- Color: Silver
- Ref. No.: REF. EDL20015B
- SAP: 100145500
- Packaged Form: 1:PCS 10:BX1 60:CAR
- KRISBOW Locking Pliers Curved Jaw (Tang Buaya)Deskripsi:Locking Plier Curve Jaw 10 Rubber Handle ini merupakan alat yang digunakan untuk mengencangkan/memegang benda kerja sehingga tidak lepas dari genggaman. Alat ini biasa digunakan pada proses pengelasan dimana memerlukan cengkraman yang kuat untuk memegang benda kerja. Alat ini dibuat dari material baja paduan sehingga sangat kuat dan dapat diandalkan untuk pekerjaan anda. Tang jepit ini merupakan tipe L-Plier Curve Jaw dengan ukuran 10inch. Tang jepit sering digunakan di industri, pabrik, atau bengkel.
- MILWAUKEE Locking Pliers (Tang Buaya)Deskripsi:Milwaukee Torque Lock Locking Tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power, and forged alloy steel for maximum durability, Milwaukee locking tools are made for the toughest jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.atribut:
- Plier Type: Locking Pliers
- Adjustment Mechanism: Torque Lock(TM)
- Plier Material: Steel
- Finish: Chrome Plated
- Handle Opening Type: Lever
- Steel Type: Alloy Steel
- Tether Ready: Yes
- SATA X-Jaw Locking PliersDeskripsi:71001 Curved Jaw Quick Release Locking Pliers (7") Product Description Curved Jaw Quick Release Locking Pliers (7")Curved Jaw Quick Release Locking Pliers (7")
- TRUSCO Locking Pliers (Tang Buaya)atribut:
- Opening (mm) Square Bar Minimum: 1
- Total Hardening: Head Hardening HRC50 - 55, Body Hardness HRC35 - 45
- monotaro Tap and Die Set (Set Alat Tap dan Senai)atribut:
- Type: # 2 (middle tap)
- Material: Alloy tool steel (SKS equivalent)
Daftar Harga grip pliers Terbaru October 2026
| SUPER TOOL Locking Pliers (Tang Buaya) | Rp499.900 |
| FATOOLS Locking Pliers Straight Jaw (Tang Buaya) | Rp169.900 |
| Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel) | Rp159.900 |
| MAXPOWER Locking Pliers Curved Jaw (Tang Buaya) | Rp57.900 |
| Kennedy Strt Jaw Bi-Material Handle Grip Wrench (Tang Buaya Lurus) | Rp499.900 |
| Gestar Locking Pliers Heavy Duty Straight Jaw (Tang Buaya) | Rp129.900 |
| HARDEN Locking Pliers Straight Jaw (Tang Buaya) | Rp85.900 |
| SUPER TOOL Locking Pliers (Tang Buaya) | Rp699.900 |
| TEKIRO Locking Pliers (Tang Buaya) | Rp119.900 |
| TEKIRO File Set (Set Kikir) | Rp98.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/hpP103208637-1.jpg)
/P103080299-1.jpg)
/otP103972893-1.jpg)
/P102053768-1.jpg)
/grP102204603-6.jpg)
/haP105192622-1.jpg)
/eeP107156518-1.jpg)
/c2P105409434-1.jpg)
/a1P101000361-8.jpg)
/92P105678326-4.jpg)
/dfP109816483-44.jpg)



/jfP103637699-6.jpg)
/ifP107290663-1.jpg)

/P101506159-1.jpg)
/ewP109198536-1.jpg)
/1uP105437066-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)